- 1.77 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 435 |
| Length (in) | 9.72 |
| Inner Diameter (mm) | 24.2 |
| Outer Diameter (in) | 1.77 |
| Inner Diameter (in) | 0.95 |
| Length (mm) | 247 |
| Outer Diameter (mm) | 45 |
| Length | 9.72 in, 247 mm |
| Efficiency Beta | 100 Micron @ Beta 2 |
| Media Type | Wire Mesh |
| Collapse Burst (in) | 30 |
| Efficiency Beta 2 | 100 MICRON |
| Style | Cartridge |
| Weight | 0.55 LB |
| EAN or UPC | 742330133637 |

