- 1.77 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Length | 3.94 in, 100 mm |
| Length (in) | 3.94 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Outer Diameter (mm) | 45 |
| Outer Diameter (in) | 1.77 |
| Inner Diameter (in) | 0.95 |
| Length (mm) | 100 |
| Efficiency Beta 1000 | 8 micron |
| Inner Diameter (mm) | 24.2 |
| Style | Cartridge |
| Weight | 0.3 LB |
| EAN or UPC | 742330133545 |

