- 2.09 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 2.09 |
| Collapse Burst (in) | 30 |
| Length (mm) | 143 |
| Media Type | Wire Mesh |
| Length (in) | 5.63 |
| Inner Diameter (in) | 1.3 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (mm) | 53 |
| Inner Diameter (mm) | 33 |
| Efficiency Beta 1000 | 12 micron |
| Length | 5.63 in, 143 mm |
| Collapse Burst (mm) | 435 |
| Style | Cartridge |
| Weight | 0.55 LB |
| EAN or UPC | 742330133019 |

