- 4.02 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 30 |
| Length (in) | 9.21 |
| Collapse Burst (mm) | 435 |
| Outer Diameter (mm) | 102 |
| Length (mm) | 234 |
| Inner Diameter (mm) | 60 |
| Outer Diameter (in) | 4.02 |
| Length | 9.21 in, 234 mm |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (in) | 2.36 |
| Media Type | Wire Mesh |
| Style | Cartridge |
| Weight | 2.4 LB |
| EAN or UPC | 742330132760 |

