- 2.91 in Outside Diameter
- Cartridge Style
| Media Type | Cellulose |
| Efficiency Beta 2 | 7 MICRON |
| Efficiency Beta 1000 | 12 micron |
| Collapse Burst (in) | 30 |
| Inner Diameter (in) | 1.81 |
| Efficiency Beta | 12 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Outer Diameter (in) | 2.91 |
| Collapse Burst (mm) | 435 |
| Length (in) | 8.74 |
| Length | 8.74 in, 222 mm |
| Outer Diameter (mm) | 74 |
| Inner Diameter (mm) | 46 |
| Length (mm) | 222 |
| Style | Cartridge |
| Weight | 1.35 LB |
| EAN or UPC | 742330132685 |

