- 1.77 in Outside Diameter
- Cartridge Style
| Style | Cartridge |
| Length | 3.23 in, 82 mm |
| Gasket O.D. | 1.77 in, 45 mm |
| Gasket I.D. | 1.08 in, 27.5 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7423309846804 |
| Style | Cartridge |
| Length | 3.23 in, 82 mm |
| Gasket O.D. | 1.77 in, 45 mm |
| Gasket I.D. | 1.08 in, 27.5 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7423309846804 |