- 4.21 in Outside Diameter
- Full-Flow
- 7/8-16 UN Thread Size
- Spin-On Style
| Gasket OD (in) | 2.83 |
| Efficiency Test Std | ISO 16889 |
| Length (mm) | 202 |
| Gasket ID (mm) | 62 |
| Outer Diameter (in) | 4.21 |
| Gasket OD (mm) | 72 |
| Media Type | Cellulose |
| Primary Application | CASE/CASE IH A62423 |
| Outer Diameter (mm) | 107 |
| Thread Size | 7/8-16 UN |
| Efficiency 99% | 40 micron |
| Length (in) | 7.95 |
| Gasket ID (in) | 2.44 |
| Length | 7.95 in, 202 mm |
| Type | Full-Flow |
| Style | Spin-On |
| Gasket O.D. | 2.83 in, 72 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Weight | 2.08 LB |
| EAN or UPC | 742330201565 |

