- 4.21 in Outside Diameter
- Full-Flow
- M30 x 1.5 Thread Size
- Spin-On Style
| Gasket OD (mm) | 99 |
| Media Type | Cellulose |
| Bypass Valve Setting HR (BAR) | 23 bar |
| Length (in) | 6.61 |
| Primary Application | ROLLS ROYCE CV2473 |
| Gasket OD (in) | 3.9 |
| Bypass Valve Setting HR (PSI) | 1.58 psi |
| Efficiency Test Std | ISO 16889 |
| Length (mm) | 168 |
| Thread Size | M30 x 1.5 |
| Outer Diameter (in) | 4.21 |
| Outer Diameter (mm) | 107 |
| Efficiency 99% | 30 micron |
| Gasket ID (in) | 3.54 |
| Gasket ID (mm) | 90 |
| Length | 6.61 in, 168 mm |
| Bypass Valve Setting LR (BAR) | 1.24 bar |
| Bypass Valve Setting LR (PSI) | 18 psi |
| Gasket O.D. | 3.9 in, 99 mm |
| Type | Full-Flow |
| Gasket I.D. | 3.54 in, 90 mm |
| Style | Spin-On |
| Weight | 1.9 LB |
| EAN or UPC | 742330201558 |

