- 4 in Outside Diameter
- Spin-On Style
| Gasket O.D. | 2.6 in, 65.99 mm |
| Efficiency 95% | 5 micron |
| Outer Diameter (mm) | 101.5 |
| Gasket OD (mm) | 65.99 |
| Length | 8.38 in, 212.84 mm |
| Style | Spin-On |
| Gasket OD (in) | 2.6 |
| Length (in) | 8.38 |
| Gasket ID (mm) | 57 |
| Length (mm) | 212.84 |
| Outer Diameter (in) | 4 |
| Gasket I.D. | 2.24 in, 57 mm |
| Efficiency Test Std | SAE J 1985 |
| Gasket ID (in) | 2.24 |
| Weight | 8.488 LB |
| EAN or UPC | 7423302242986 |

