- 1.97 in Outside Diameter
- In-Line Style
| Style | In-Line |
| Length (mm) | 51.59 |
| Outer Diameter (mm) | 50 |
| Length | 2.03 in, 51.59 mm |
| Outer Diameter (in) | 1.97 |
| Length (in) | 2.03 |
| Weight | 0.2 LB |
| EAN or UPC | 7423309857930 |
| Style | In-Line |
| Length (mm) | 51.59 |
| Outer Diameter (mm) | 50 |
| Length | 2.03 in, 51.59 mm |
| Outer Diameter (in) | 1.97 |
| Length (in) | 2.03 |
| Weight | 0.2 LB |
| EAN or UPC | 7423309857930 |