- 3.66 in Outside Diameter
- Water Separator Type
- M22 x 1.5 Thread Size
- Spin-On Style
| Length (in) | 7.95 |
| Style | Spin-On |
| Type | Water Separator |
| Length | 7.95 in, 202 mm |
| Gasket OD (in) | 2.81 |
| Gasket OD (mm) | 71.4 |
| Outer Diameter (in) | 3.66 |
| Outer Diameter (mm) | 93 |
| Efficiency 99% | 13 micron |
| Gasket ID (in) | 2.46 |
| Thread Size | M22 x 1.5 |
| Gasket I.D. | 2.46 in, 62.5 mm |
| Gasket O.D. | 2.81 in, 71.4 mm |
| Gasket ID (mm) | 62.5 |
| Length (mm) | 202 |
| Weight | 1.93 LB |
| EAN or UPC | 742330985526 |

