- 4.37 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On with Bowl Thread Style
| Gasket ID (in) | 3.72 |
| Gasket O.D. | 4.12 in, 104.7 mm |
| Length | 6.23 in, 158.24 mm |
| Length (in) | 6.23 |
| Outer Diameter (in) | 4.37 |
| Gasket OD (in) | 4.12 |
| Gasket ID (mm) | 94.5 |
| Outer Diameter (mm) | 110.99 |
| Length (mm) | 158.24 |
| Type | Water Separator |
| Gasket OD (mm) | 104.7 |
| Style | Spin-On with Bowl Thread |
| Gasket I.D. | 3.72 in, 94.5 mm |
| Thread Size | 1-14 UN |
| Efficiency 95% | 10 micron |
| Weight | 1.438 LB |
| EAN or UPC | 7423302255924 |

