- 4.23 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On with Bowl Thread Style
| Gasket ID (mm) | 80.4 |
| Length | 4.74 in, 120.5 mm |
| Bowl Thread | M92 x 3 |
| Efficiency 99% | 4 micron |
| Gasket OD (mm) | 88.4 |
| Gasket O.D. | 3.48 in, 88.4 mm |
| Thread Size | 1-14 UN |
| Type | Water Separator |
| Length (mm) | 120.5 |
| Outer Diameter (mm) | 107.5 |
| Gasket OD (in) | 3.48 |
| Style | Spin-On with Bowl Thread |
| Length (in) | 4.74 |
| Efficiency Test Std | ISO 19438 |
| Gasket I.D. | 3.17 in, 80.4 mm |
| Outer Diameter (in) | 4.23 |
| Gasket ID (in) | 3.17 |
| Weight | 0.0 LB |
| EAN or UPC | 742330229835 |

