- 4.27 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Collapse Burst (in) | 4.1 in |
| Efficiency 98% | 2 micron |
| Type | Water Separator |
| Length (mm) | 121.4 |
| Inner Diameter (mm) | 21 |
| Outer Diameter (in) | 4.27 |
| Emulsified H2O Efficiency | 95 Percent |
| Inner Diameter (in) | 0.83 |
| Length (in) | 4.78 |
| Style | Cartridge |
| Collapse Burst (mm) | 59 mm |
| Efficiency Test Std | ISO 4572, SAE J905 |
| Outer Diameter (mm) | 108.5 |
| Length | 4.78 in, 121.4 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330973059 |

