- 4.27 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Efficiency Test Std | SAE J1488, J1985 |
| Inner Diameter (mm) | 21 |
| Length (mm) | 247.9 |
| Style | Cartridge |
| Efficiency 98% | 2 micron |
| Outer Diameter (in) | 4.27 |
| Emulsified H2O Efficiency | 95 Percent |
| Length | 9.76 in, 247.9 mm |
| Inner Diameter (in) | 0.83 |
| Outer Diameter (mm) | 108.51 |
| Type | Water Separator |
| Length (in) | 9.76 |
| Weight | 1.0 LB |
| EAN or UPC | 742330973035 |

