- 3.33 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Efficiency 50% | 2 micron |
| Outer Diameter (mm) | 84.61 |
| Emulsified H2O Efficiency | 95 Percent |
| Length (in) | 2.72 |
| Style | Cartridge |
| Inner Diameter (in) | 0.63 |
| Type | Water Separator |
| Efficiency Test Std | ISO 4572 |
| Length | 2.72 in, 69.2 mm |
| Length (mm) | 69.2 |
| Inner Diameter (mm) | 16 |
| Outer Diameter (in) | 3.33 |
| Weight | 0.3 LB |
| EAN or UPC | 742330973011 |

