- 3.7 in Outside Diameter
- Primary Type
- 1-14 UN Thread Size
- Spin-On Style
| Gasket ID (in) | 2.46 |
| Efficiency Test Std | ISO 4402/11171 |
| Thread Size | 1-14 UN |
| Outer Diameter (mm) | 94 |
| Length (mm) | 156 |
| Type | Primary |
| Gasket ID (mm) | 62.5 |
| Style | Spin-On |
| Gasket I.D. | 2.46 in, 62.5 mm |
| Length | 6.14 in, 156 mm |
| Bowl Thread | 1 1/4-10 UN |
| Gasket OD (in) | 2.8 |
| Efficiency 98% | 15 micron |
| Gasket O.D. | 2.8 in, 71 mm |
| Length (in) | 6.14 |
| Gasket OD (mm) | 71 |
| Outer Diameter (in) | 3.7 |
| Weight | 1.49 LB |
| EAN or UPC | 742330985854 |

