- 4.25 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
| Length | 8.54 in, 217 mm |
| Gasket I.D. | 3.17 in, 80.4 mm |
| Efficiency Test Std | ISO 4402/11171 |
| Type | Water Separator |
| Efficiency 90% | 30 micron |
| Gasket OD (mm) | 90.8 |
| Outer Diameter (mm) | 108 |
| Outer Diameter (in) | 4.25 |
| Thread Size | 1-14 UN |
| Bowl Thread | 3 3/4-10 UN |
| Gasket ID (mm) | 80.8 |
| Length (mm) | 217 |
| Gasket ID (in) | 3.18 |
| Length (in) | 8.54 |
| Style | Spin-On |
| Gasket O.D. | 3.48 in, 88.4 mm |
| Gasket OD (in) | 3.57 |
| Weight | 2.3 LB |
| EAN or UPC | 742330983898 |

