- 4.24 in Outside Diameter
- Primary Type
- 1-14 UN Thread Size
- Spin-On Style
| Gasket OD (in) | 3.58 |
| Efficiency 95% | 10 micron |
| Outer Diameter (mm) | 107.7 |
| Efficiency Test Std | ISO 4402/11171 |
| Type | Primary |
| Length (mm) | 217 |
| Gasket OD (mm) | 91 |
| Outer Diameter (in) | 4.24 |
| Thread Size | 1-14 UN |
| Length | 8.54 in, 217 mm |
| Gasket ID (in) | 3.18 |
| Gasket ID (mm) | 80.8 |
| Gasket I.D. | 3.18 in, 80.8 mm |
| Style | Spin-On |
| Bowl Thread | 3 3/4-10 UN |
| Gasket O.D. | 3.58 in, 91 mm |
| Length (in) | 8.54 |
| Weight | 2.25 LB |
| EAN or UPC | 742330983881 |

