Skip to content Skip to navigation menu
Spin-On Fuel Filter

P551856

Spin-On Fuel Filter
Item #112102622
  • 4.24 in Outside Diameter
  • Water Separator Type
  • 1-14 UN Thread Size
  • Spin-On Style
Spin-On Fuel Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.24 in Outside Diameter
  • Water Separator Type
  • 1-14 UN Thread Size
  • Spin-On Style
Gasket I.D. 3.15 in, 80 mm
Type Water Separator
Efficiency 90% 30 micron
Gasket OD (in) 3.54
Efficiency Test Std ISO 4402/11171
Outer Diameter (mm) 107.7
Length 5.65 in, 143.5 mm
Gasket ID (mm) 80
Gasket O.D. 3.54 in, 90 mm
Thread Size 1-14 UN
Gasket ID (in) 3.15
Length (mm) 143.5
Length (in) 5.65
Style Spin-On
Bowl Thread 3 3/4-10 BUTT (ANSI B1.9)
Outer Diameter (in) 4.24
Gasket OD (mm) 90
Weight 1.52 LB
EAN or UPC 742330983300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison