- 4.33 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
| Style | Spin-On |
| Gasket OD (in) | 3.54 |
| Length (in) | 5.65 |
| Gasket OD (mm) | 90 |
| Outer Diameter (in) | 4.33 |
| Thread Size | 1-14 UN |
| Overall Length (in) | 6.11 |
| Outer Diameter (mm) | 110 |
| Type | Water Separator |
| Overall Length (mm) | 155.2 |
| Bowl Thread | 3 3/4-10 BUTT (ANSI B1.9) |
| Efficiency 98% | 2 micron |
| Gasket ID (in) | 3.15 |
| Gasket ID (mm) | 80 |
| Length | 5.65 in, 143.5 mm |
| Gasket I.D. | 3.15 in, 80 mm |
| Length (mm) | 143.5 |
| Efficiency Test Std | ISO 4402/11171 |
| Gasket O.D. | 3.54 in, 90 mm |
| Weight | 1.6 LB |
| EAN or UPC | 7423309873848 |

