- 4.33 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
| Thread Size | 1-14 UN |
| Type | Water Separator |
| Outer Diameter (in) | 4.33 |
| Style | Spin-On |
| Outer Diameter (mm) | 110 |
| Length (in) | 4.61 |
| Bowl Thread | 3 3/4-10 BUTT |
| Efficiency 98% | 2 micron |
| Length (mm) | 117 |
| Length | 4.61 in, 117 mm |
| Efficiency 99% | 4 micron |
| Weight | 1.5 LB |
| EAN or UPC | 7423309873770 |

