- 3.78 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
| Thread Size | 1-14 UN |
| Gasket ID (mm) | 76.5 |
| Style | Spin-On |
| Type | Water Separator |
| Bowl Thread | 1 1/4-10 UN |
| Length (in) | 4.17 |
| Efficiency 90% | 30 micron |
| Efficiency Test Std | ISO 4402/11171 |
| Gasket OD (in) | 3.54 |
| Outer Diameter (in) | 3.78 |
| Collapse Burst (in) | 6.86 in |
| Length (mm) | 106 |
| Gasket O.D. | 3.54 in, 90 mm |
| Gasket ID (in) | 3.01 |
| Length | 4.17 in, 106 mm |
| Gasket OD (mm) | 90 |
| Collapse Burst (mm) | 99 mm |
| Gasket I.D. | 3.01 in, 76.5 mm |
| Outer Diameter (mm) | 96 |
| Weight | 1.28 LB |
| EAN or UPC | 742330983775 |

