- 4.29 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On with Bowl Thread Style
| Outer Diameter (mm) | 109 |
| Length | 5.02 in, 127.5 mm |
| Gasket ID (mm) | 80.8 |
| Efficiency 90% | 30 MICRON |
| Style | Spin-On with Bowl Thread |
| Gasket O.D. | 3.57 in, 90.8 mm |
| Gasket I.D. | 3.18 in, 80.8 mm |
| Bowl Thread | 3 3/4-10 UN |
| Gasket OD (mm) | 90.8 |
| Type | Water Separator |
| Efficiency Test Std | SAE J1985 |
| Gasket OD (in) | 3.57 |
| Thread Size | 1-14 UN |
| Outer Diameter (in) | 4.29 |
| Length (mm) | 127.5 |
| Gasket ID (in) | 3.18 |
| Length (in) | 5.02 |
| Weight | 1.7 LB |
| EAN or UPC | 742330111239 |

