- 4.25 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
| Type | Water Separator |
| Outer Diameter (in) | 4.25 |
| Outer Diameter (mm) | 107.9 |
| Length (in) | 5.5 |
| Efficiency 95% | 2 micron |
| Length (mm) | 139.8 |
| Style | Spin-On |
| Length | 5.5 in, 139.8 mm |
| Thread Size | 1-14 UN |
| Weight | 1.35 LB |
| EAN or UPC | 7423309945040 |

