- 3.74 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On with Bowl Thread Style
| Bowl Thread | 3 1/4-10 UN |
| Type | Water Separator |
| Gasket OD (mm) | 91.2 |
| Efficiency 90% | 2 micron |
| Gasket O.D. | 3.59 in, 91.2 mm |
| Outer Diameter (mm) | 95 |
| Gasket ID (mm) | 80.8 |
| Length | 4.02 in, 102 mm |
| Length (mm) | 102 |
| Gasket OD (in) | 3.59 |
| Thread Size | 1-14 UN |
| Gasket I.D. | 3.18 in, 80.8 mm |
| Length (in) | 4.02 |
| Gasket ID (in) | 3.18 |
| Style | Spin-On with Bowl Thread |
| Outer Diameter (in) | 3.74 |
| Weight | 1.1 LB |
| EAN or UPC | 7423302252640 |

