- 6.2 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Length (in) | 9.68 |
| Style | Cartridge |
| Type | Water Separator |
| Gasket I.D. | 3.26 in, 82.8 mm |
| Inlet Diameter (in) | 1.45 in |
| Length | 9.68 in, 245.9 mm |
| Gasket ID (mm) | 82.8 |
| Inlet Diameter (mm) | 36.8 mm |
| Outer Diameter (mm) | 157.4 |
| Efficiency Beta 75 | 5 micron |
| Length (mm) | 245.9 |
| Outer Diameter (in) | 6.2 |
| Gasket ID (in) | 3.26 |
| Weight | 1.7 LB |
| EAN or UPC | 742330224557 |

