- 6.08 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Inlet Diameter (mm) | 36.8 mm |
| Style | Cartridge |
| Outer Diameter (in) | 6.08 |
| Length (mm) | 117.3 |
| Length | 4.62 in, 117.3 mm |
| Length (in) | 4.62 |
| Gasket I.D. | 3.26 in, 82.8 mm |
| Type | Water Separator |
| Gasket ID (in) | 3.26 |
| Gasket ID (mm) | 82.8 |
| Efficiency Beta 75 | 20 micron |
| Outer Diameter (mm) | 154.4 |
| Inlet Diameter (in) | 1.45 in |
| Weight | 1.0 LB |
| EAN or UPC | 7423302245406 |

