- 4.22 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Type | Water Separator |
| Outer Diameter (in) | 4.22 |
| Outer Diameter (mm) | 107.19 |
| Gasket ID (in) | 3.61 |
| Style | Cartridge |
| Inner Diameter (in) | 1.69 |
| Gasket I.D. | 3.61 in, 91.69 mm |
| Inlet Diameter (in) | 0.64 in |
| Length (mm) | 58.42 |
| Inlet Diameter (mm) | 16.26 mm |
| Length | 2.3 in, 58.42 mm |
| Length (in) | 2.3 |
| Efficiency Beta 75 | 20 micron |
| Gasket ID (mm) | 91.69 |
| Inner Diameter (mm) | 42.92 |
| Weight | 0.5 LB |
| EAN or UPC | 742330224533 |

