Skip to content Skip to navigation menu
Spin-On Fuel Filter

P551615

Spin-On Fuel Filter
Item #111290276
  • 3.02 in Outside Diameter
  • Water Separator Type
  • M16 x 1.5 Thread Size
  • Spin-On Style
Spin-On Fuel Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.02 in Outside Diameter
  • Water Separator Type
  • M16 x 1.5 Thread Size
  • Spin-On Style
Style Spin-On
Gasket ID (in) 2.38
Gasket OD (in) 2.76
Outer Diameter (in) 3.02
Gasket OD (mm) 70.2
Length (mm) 147.6
Gasket I.D. 2.38 in, 60.5 mm
Length (in) 5.81
Gasket O.D. 2.76 in, 70.2 mm
Outer Diameter (mm) 76.8
Type Water Separator
Thread Size M16 x 1.5
Gasket ID (mm) 60.5
Emulsified H2O Efficiency 95 Percent
Efficiency 99% 3 micron
Length 5.81 in, 147.6 mm
Efficiency Test Std ISO 19438
Collapse Burst (in) 6.9 in
Collapse Burst (mm) 100 mm
Weight 0.7 LB
EAN or UPC 742330979020
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison