- 3.43 in Outside Diameter
- Water Separator Type
- 1 1/4-12 UN Thread Size
- Spin-On Style
| Type | Water Separator |
| Thread Size | 1 1/4-12 UN |
| Outer Diameter (in) | 3.43 |
| Gasket ID (in) | 2.76 |
| Gasket O.D. | 3.43 in, 87 mm |
| Outer Diameter (mm) | 87.12 |
| Efficiency Beta 75 | 25 micron |
| Length (in) | 8.01 |
| Gasket OD (mm) | 87 |
| Length (mm) | 203.55 |
| Style | Spin-On |
| Gasket ID (mm) | 70 |
| Gasket OD (in) | 3.43 |
| Length | 8.01 in, 203.55 mm |
| Gasket I.D. | 2.76 in, 70 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330989593 |

