- 3.66 in Outside Diameter
- Secondary Type
- 1-14 UN Thread Size
- Spin-On Style
| Gasket I.D. | 2.44 in, 62 mm |
| Style | Spin-On |
| Efficiency Test Std | SAE J1985 |
| Outer Diameter (mm) | 93 |
| Length | 9.17 in, 233 mm |
| Length (mm) | 233 |
| Gasket ID (in) | 2.44 |
| Thread Size | 1-14 UN |
| Gasket ID (mm) | 62 |
| Length (in) | 9.17 |
| Gasket O.D. | 2.83 in, 72 mm |
| Type | Secondary |
| Gasket OD (mm) | 72 |
| Efficiency 99% | 4 micron |
| Outer Diameter (in) | 3.66 |
| Gasket OD (in) | 2.83 |
| Weight | 1.6 LB |
| EAN or UPC | 742330202036 |

