- Hydraulic Cartridge
- 1.0600" ID x 3 1/2" OD x 2.490" Long
- Primary Application: Fiat-Allis 70079170
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Element Description | Hydraulic Cartridge |
| Filter Series | N/A |
| Length | 2.490 in |
| Primary Application | Fiat-Allis 70079170 |
| I.D. | 1.06 in |
| O.D. | 3.5 in |
| Media Type | N/A |
| Weight | 0.3 LB |
| EAN or UPC | 742330085745 |

