- Hydraulic Cartridge
- 2.8100" ID x 5.090" OD x 6.100" Long
- Primary Application: John Deere AH91274
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Primary Application | John Deere AH91274 |
| Element Description | Hydraulic Cartridge |
| Media Type | N/A |
| I.D. | 2.81 in |
| Length | 6.100 in |
| O.D. | 5.09 in |
| Filter Series | N/A |
| Weight | 1.4 LB |
| EAN or UPC | 742330085714 |

