- Hydraulic Cartridge
- 1.8000" ID x 4.520" OD x 7" Long
- Primary Application: Case IH 502689T91
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| O.D. | 4.52 in |
| Primary Application | Case IH 502689T91 |
| I.D. | 1.8 in |
| Filter Series | N/A |
| Length | 7 in |
| Element Description | Hydraulic Cartridge |
| Media Type | N/A |
| Weight | 2.45 LB |
| EAN or UPC | 742330085615 |

