- Hydraulic Cartridge
- 2.2700" ID x 4.520" OD x 7.970" Long
- Primary Application: John Deere
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
| Media Type | N/A |
| Element Description | Hydraulic Cartridge |
| Primary Application | John Deere |
| I.D. | 2.27 in |
| Filter Series | N/A |
| O.D. | 4.52 in |
| Length | 7.970 in |
| Weight | 1.6 LB |
| EAN or UPC | 742330085424 |

