- 4.65 in Outside Diameter
- Full-Flow
- 1 3/4-12 UN Thread Size
- Spin-On Style
| Length (in) | 11.26 |
| Efficiency Test Std | SAE J1858 |
| Media Type | Synthetic |
| Gasket OD (in) | 4.33 |
| Primary Application | NAVISTAR 1889124C91 |
| Outer Diameter (in) | 4.65 |
| Gasket ID (in) | 3.86 |
| Outer Diameter (mm) | 118 |
| Length (mm) | 286 |
| Collapse Burst (in) | 13.8 |
| Gasket OD (mm) | 110 |
| Thread Size | 1 3/4-12 UN |
| Collapse Burst (mm) | 200 |
| Efficiency 99% | 20 micron |
| Gasket ID (mm) | 98 |
| Length | 11.26 in, 286 mm |
| Type | Full-Flow |
| Style | Spin-On |
| Gasket O.D. | 4.33 in, 110 mm |
| Gasket I.D. | 3.86 in, 98 mm |
| Weight | 3.36 LB |
| EAN or UPC | 742330975657 |

