- 4.25 in Outside Diameter
- Full-Flow
- 1 1/2-12 Thread Size
- Spin-On Style
| Length | 10.31 in, 262 mm |
| Outer Diameter (in) | 4.25 |
| Length (mm) | 262 |
| Length (in) | 10.31 |
| Gasket OD (mm) | 99 |
| Media Type | Cellulose |
| Gasket ID (in) | 3.54 |
| Collapse Burst (mm) | 200 |
| Primary Application | MITSUBISHI ENGINES |
| Collapse Burst (in) | 13.79 |
| Gasket OD (in) | 3.9 |
| Gasket ID (mm) | 90 |
| Outer Diameter (mm) | 108 |
| Efficiency 99% | 22 micron |
| Thread Size | 1 1/2-12 |
| Efficiency Test Std | ISO 16889 |
| Gasket O.D. | 3.9 in, 99 mm |
| Style | Spin-On |
| Type | Full-Flow |
| Gasket I.D. | 3.54 in, 90 mm |
| Weight | 2.5 LB |
| EAN or UPC | 742330988077 |

