- 4.61 in Outside Diameter
- 1 3/4-12 UN Thread Size
- Spin-On Style
| Outer Diameter (in) | 4.61 |
| Style | Spin-On |
| Length (in) | 11.61 |
| Outer Diameter (mm) | 117 |
| Efficiency 95% | 12 micron |
| Length | 11.61 in, 295 mm |
| Length (mm) | 295 |
| Thread Size | 1 3/4-12 UN |
| Weight | 4.1 LB |
| EAN or UPC | 742330963845 |

