- 4.76 in Outside Diameter
- Cartridge Style
| Gasket OD (mm) | 45 |
| Inner Diameter (mm) | 57 |
| Outer Diameter (in) | 4.76 |
| Efficiency 99% | 25 micron |
| Length (mm) | 205 |
| Length | 8.07 in, 205 mm |
| Gasket OD (in) | 1.77 |
| Inner Diameter (in) | 2.24 |
| Efficiency Test Std | ISO 4548-12 |
| Length (in) | 8.07 |
| Outer Diameter (mm) | 121 |
| Style | Cartridge |
| Gasket O.D. | 1.77 in, 45 mm |
| Weight | 0.9 LB |
| EAN or UPC | 742330963777 |

