- 6.84 in Outside Diameter
- Cartridge Style
| Gasket ID (in) | 4.23 |
| Media Type | Cellulose |
| Collapse Burst (in) | 10.34 |
| Inner Diameter (in) | 4.22 |
| Length (in) | 8.9 |
| Outer Diameter (mm) | 173.8 |
| Length | 8.9 in, 226 mm |
| Gasket OD (in) | 6 |
| Collapse Burst (mm) | 150 |
| Inner Diameter (mm) | 107.3 |
| Gasket OD (mm) | 152.4 |
| Efficiency Beta | 9 Micron @ Beta 2 |
| Efficiency Beta 2 | 9 MICRON |
| Length (mm) | 226 |
| Outer Diameter (in) | 6.84 |
| Gasket ID (mm) | 107.4 |
| Gasket O.D. | 6 in, 152.4 mm |
| Style | Cartridge |
| Gasket I.D. | 4.23 in, 107.4 mm |
| Weight | 2.6 LB |
| EAN or UPC | 742330983935 |

