- 4.72 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 120 |
| Gasket OD (in) | 3.19 |
| Inner Diameter (mm) | 53 |
| Gasket OD (mm) | 81 |
| Primary Application | NAVISTAR 3007498C92 |
| Length (in) | 6.97 |
| Efficiency 99% | 39 micron |
| Length (mm) | 177 |
| Outer Diameter (in) | 4.72 |
| Inner Diameter (in) | 2.09 |
| Length | 6.97 in, 177 mm |
| Gasket O.D. | 3.19 in, 81 mm |
| Style | Cartridge |
| Weight | 1.0 LB |
| EAN or UPC | 742330970447 |

