- 4.86 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 123.45 |
| Inner Diameter (in) | 0.55 |
| Style | Cartridge |
| Outer Diameter (in) | 4.86 |
| Efficiency 95% | 5 micron |
| Length (mm) | 115.32 |
| Inner Diameter (mm) | 13.97 |
| Length (in) | 4.54 |
| Length | 4.54 in, 115.32 mm |
| Weight | 0.84 LB |
| EAN or UPC | 742330981252 |

