- 4.86 in Outside Diameter
- Cartridge Style
| Length | 3.54 in, 90 mm |
| Length (in) | 3.54 |
| Outer Diameter (in) | 4.86 |
| Outer Diameter (mm) | 123.44 |
| Style | Cartridge |
| Efficiency 95% | 5 micron |
| Inner Diameter (mm) | 13.97 |
| Inner Diameter (in) | 0.55 |
| Length (mm) | 90 |
| Weight | 0.9 LB |
| EAN or UPC | 742330981245 |

