- 1.97 in Outside Diameter
- Cartridge Style
| Gasket O.D. | 2.17 in, 55 mm |
| Length (in) | 1.61 |
| Length | 1.61 in, 41 mm |
| Outer Diameter (in) | 1.97 |
| Outer Diameter (mm) | 50 |
| Style | Cartridge |
| Length (mm) | 41 |
| Gasket I.D. | 1.97 in, 50 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330975503 |

