- 3.82 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Type | Water Separator |
| Overall Length (mm) | 178.6 |
| Collapse Burst (in) | 6.9 in |
| Length (in) | 6.76 |
| Inner Diameter (in) | 0.66 |
| Outer Diameter (in) | 3.82 |
| Collapse Burst (mm) | 100 mm |
| Efficiency Test Std | SAE J1488, J1985 |
| Length (mm) | 171.7 |
| Overall Length (in) | 7.03 |
| Inner Diameter (mm) | 16.8 |
| Efficiency 99% | 10 micron |
| Emulsified H2O Efficiency | 95 Percent |
| Length | 6.76 in, 171.7 mm |
| Style | Cartridge |
| Outer Diameter (mm) | 97 |
| Weight | 0.6 LB |
| EAN or UPC | 742330971093 |

