- 4.22 in Outside Diameter
- Water Separator Type
- 7/8-14 UN Thread Size
- Spin-On Style
| Gasket OD (mm) | 72 |
| Efficiency Test Std | SAE J1985 |
| Efficiency 99% | 15 micron |
| Gasket ID (in) | 2.44 |
| Type | Water Separator |
| Style | Spin-On |
| Thread Size | 7/8-14 UN |
| Length (in) | 9.6 |
| Length (mm) | 243.8 |
| Gasket I.D. | 2.44 in, 62 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Emulsified H2O Efficiency | 95 Percent |
| Outer Diameter (in) | 4.22 |
| Gasket ID (mm) | 62 |
| Outer Diameter (mm) | 107.3 |
| Length | 9.6 in, 243.8 mm |
| Gasket OD (in) | 2.83 |
| Weight | 2.33 LB |
| EAN or UPC | 742330201770 |

