- 4.22 in Outside Diameter
- Water Separator Type
- M30 x 1.5 Thread Size
- Spin-On Style
| Efficiency 99% | 4 micron |
| Length (in) | 6.81 |
| Gasket I.D. | 3.56 in, 90.3 mm |
| Emulsified H2O Efficiency | 95 Percent |
| Thread Size | M30 x 1.5 |
| Type | Water Separator |
| Length (mm) | 173 |
| Gasket O.D. | 3.9 in, 99 mm |
| Efficiency Test Std | SAE J1488, J1985 |
| Gasket OD (mm) | 99 |
| Outer Diameter (in) | 4.22 |
| Style | Spin-On |
| Gasket ID (in) | 3.56 |
| Gasket OD (in) | 3.9 |
| Length | 6.81 in, 173 mm |
| Collapse Burst (in) | 6.9 in |
| Gasket ID (mm) | 90.3 |
| Collapse Burst (mm) | 100 mm |
| Outer Diameter (mm) | 107.3 |
| Weight | 2.37 LB |
| EAN or UPC | 742330201916 |

