- 4.25 in Outside Diameter
- M32 x 1.5 Thread Size
- Spin-On Style
| Length (mm) | 260 |
| Thread Size | M32 x 1.5 |
| Gasket I.D. | 3.66 in, 93 mm |
| Gasket O.D. | 4.06 in, 103 mm |
| Outer Diameter (in) | 4.25 |
| Efficiency 99% | 5 micron |
| Length | 10.24 in, 260 mm |
| Gasket OD (mm) | 103 |
| Style | Spin-On |
| Efficiency Test Std | ISO 19438 |
| Gasket OD (in) | 4.06 |
| Length (in) | 10.24 |
| Outer Diameter (mm) | 108 |
| Gasket ID (mm) | 93 |
| Collapse Burst (in) | 10 in |
| Collapse Burst (mm) | 145 mm |
| Gasket ID (in) | 3.66 |
| Weight | 2.9 LB |
| EAN or UPC | 742330969083 |

