- 4.22 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
| Length (in) | 10.36 |
| Stand Pipe | Yes |
| Length | 10.36 in, 263.2 mm |
| Efficiency 99% | 20 micron |
| Gasket I.D. | 3.54 in, 90 mm |
| Emulsified H2O Efficiency | 85 Percent |
| Gasket OD (mm) | 98 |
| Gasket O.D. | 3.86 in, 98 mm |
| Type | Water Separator |
| Style | Spin-On |
| Gasket ID (in) | 3.54 |
| Outer Diameter (in) | 4.22 |
| Gasket OD (in) | 3.86 |
| Thread Size | 1-14 UN |
| Length (mm) | 263.2 |
| Outer Diameter (mm) | 107.3 |
| Gasket ID (mm) | 90 |
| Weight | 2.3 LB |
| EAN or UPC | 742330201800 |

